GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TX T25 3/8 INCH
Socket wrench-screwdriver TX-ITX 30
See technical informationReferences
Gedore:ITX 30 T25
Rubix:2515784
Manufacturer :6246830
EAN:4010886624685


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 49 mm |
| Imprint | torx profile |
Product details : GEDORE ITX30-T25 ITX30 SCREWDRIVER BIT SOCKET TX T25 3/8 INCH
Screwdriver bit socket 3/8" TX T25 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 49 mm |
| Imprint | torx profile |
| Imprint size | t25 |
| Model | t25 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
- Delivery usually within ( 8 ) days