STAHLWILLE 03310005 BALL POINT LONG REACH SOCKET 5MM 200MM
Screwdriver bit socket
See technical informationReferences
Stahlwille:03310005
Rubix:80340058
EAN:4018754007370




Technical specifications
| Square drive adapter | 1/2' '' |
|---|---|
| Length | 238 mm |
| Imprint | hex / allen |
Product details : STAHLWILLE 03310005 BALL POINT LONG REACH SOCKET 5MM 200MM
With ball head, for loosening and tightening internal hex bolts, swivel angle up to 25° to either side, special length, Chrome-Alloy-Steel, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x23x240 mm |
|---|---|
| Logistic Weight | 145 g |
| Square drive adapter | 1/2' '' |
| Length | 238 mm |
| Imprint | hex / allen |
| Imprint size | 5 mm |
| Model | 1054kk |
| Material | chrome-alloy steel |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 25.79 excl. VAT
/ Each
£ 30.95 incl. VAT
- Usually arrives within 14 working days