References
Stahlwille:06050019
Rubix:80003513
EAN:4018754010196




Technical specifications
| Square drive adapter | 1 inch '' |
|---|---|
| Length | 85 mm |
| Imprint | hex / allen |
Product details : 1 DR X 19MM INHEX SOCKET
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 44x44x80 mm |
|---|---|
| Logistic Weight | 445 g |
| Square drive adapter | 1 inch '' |
| Length | 85 mm |
| Imprint | hex / allen |
| Imprint size | 19 mm |
| Model | 64 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 70.46 excl. VAT
/ Each
£ 84.55 incl. VAT
- Usually arrives within 14 working days