Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 49-5 3/8 INCH DRIVE X 5MM INHEX-SOCKET
STAHLWILLE 49-5 3/8 INCH DRIVE X 5MM INHEX-SOCKET
49 series INHEX sockets
References
stahlwille:
02050005
rubix:
5538713
ean:
4018754002580
Technical specifications
Square drive adapter
3/8
''
Length
52
mm
Imprint size
5 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 49-5 3/8 INCH DRIVE X 5MM INHEX-SOCKET
49 3mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
3/8
''
Length
52
mm
Imprint size
5 mm
Model
49
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.31
excl. VAT
/
Each
£
13.57
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T6
STAHLWILLE 01351010 1/4 INCH DRIVE X T10 TORX SOCKET TAMPER
GEDORE INX 19 6 INX19/6 1/2 SQ/DR SPLINE SOCKET
STAHLWILLE 01350020 1/4 INCH DRIVE X T20 TORX SOCKET
FACOM NSX.55B FACOM TORK BIT NSX.55B
BRITOOL EXPERT 3/8 INCH TORX SOCKET E14
STAHLWILLE 03070006 6MM INHEX SKT + GUIDE 1/2DR
STAHLWILLE 5060014 3/4 INCH DRIVE X M14 INHEX SOCKET TRI-SQ
STAHLWILLE 01350027 1/4 INCH DRIVE X T27 TORX SOCKET
FACOM NSHM.6 6M 1/2DR HEX IMP. BIT
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T25 1/4 INCH
GEDORE 12MMLINHEXSOCKET1/2D IN 19 L 12-140
GEDORE 1933299 IN20 L 8-60 SCREWDRIVER BIT SOCKET 1/4IN LONG, HEX 8 MM
STAHLWILLE 03100025 1/2 DR X T25 INT.TORX DRIVER SOCKET
FACOM SXM30 SXM TORX BIT SOCKET 1/2 INCH DRIVE T30