Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
STAHLWILLE 05050014 3/4 DRIVE X 14MM INHEX SOCKET
STAHLWILLE 05050014 3/4 DRIVE X 14MM INHEX SOCKET
59 series INHEX sockets
References
stahlwille:
05050014
rubix:
4204505
ean:
4018754009282
Technical specifications
Square drive adapter
3/4
''
Length
80
mm
Imprint size
14 mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 05050014 3/4 DRIVE X 14MM INHEX SOCKET
59 14mm Socket, INHEX
Technical specifications
Attributes
Square drive adapter
3/4
''
Length
80
mm
Imprint size
14 mm
Model
59
Imprint
Hex / Allen
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.55
excl. VAT
/
Each
£
48.66
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
STAHLWILLE 03131460 LONG TORX DR SOCKET 1054.TX.T.60
BRITOOL EXPERT 1/2 INCH BIT SOCKET HEX LONG 8MM
STAHLWILLE 01350020 1/4 INCH DRIVE X T20 TORX SOCKET
FACOM SOCKET D.34B12L
EXPERT E031971 1/2IN DRIVE M12 BIT SOCKET
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 20 T10 1/4 INCH
STAHLWILLE 01450016 1/4 INCH DRIVE X 1/4 INHEX SOCKET
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 2.5MM
FACOM M14 1/2 DRIVE HEX IMPACT A NSHM.14
GEDORE 3/16AF3/8DR INHEXSKT IN 30 3/16AF
STAHLWILLE 01351025 1/4 INCH DRIVE X T25 TORX SOCKET TAMPER
"STAHLWILLE 03261412 1/2"" DRIVE LONG IN HEX SOCKET M12"
"GEDORE 6155010 IN19 1/4"" HEX SOCKET 1/2"" SQ DRIVE"
STAHLWILLE 02100020 3/8 INCH DRIVE X T20 INT.TORX SCREWDRIVER SOCKET
STAHLWILLE 49-5 3/8 INCH DRIVE X 5MM INHEX-SOCKET