References
Bahco:59S/M5
Rubix:401A7120
EAN:7314150199778

Product details : BAHCO 59S/M5 10XBITS XZN M5 25MM 1/4 STD
Drive: 1/4" DIN 3126-C 6.3, ISO 1173. Finish: zinc phosphate. Material: high-alloy quality steel, ideal for bits. Application: automotive applications where high torque is required. In a plastic box of 10 pieces.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 25 mm |
| Model | 59s/m5 |
| Material | high performance alloy steel (high-quality alloy steel) |
| Size | m5 |
| Drive Type | 1/4 hex drive (din 3126; iso 1173, style c 6.3) |
| Coating | zinc phosphate finish (zinc phosphate) |
Show UNSPSC/ECL@SS
£ 33.33 excl. VAT
/ Each
£ 40.00 incl. VAT
- Delivery usually within ( 14 ) days
