References
Bahco:59S/70T27
Rubix:401A7430
EAN:7314150200597

Product details : BAHCO 59S/70T27 5XBITS T27 70MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for TORX® Head Screws 70 mm
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Height | 70 mm |
| Model | t27 |
Show UNSPSC/ECL@SS
£ 26.90 excl. VAT
/ Each
£ 32.28 incl. VAT
- Delivery usually within ( 14 ) days
