BAHCO 70S/H8-5P IMPACT SCREWDRIVER BIT 5/16
Screwdriver Bits for Hex Socket Head Screws
See technical informationSee documentsReferences
Bahco:70S/H8-5P
Rubix:266A9194
EAN:7314150538782

Documents
Product details : BAHCO 70S/H8-5P IMPACT SCREWDRIVER BIT 5/16
- For hexagonal head screws
- Suitable for use with striking type impact screwdriver (Bahco 5521)
- Robust and tough bits
- High performance alloy steel
- Zinc phosphate finish
- 5/16" hex drive. DIN 3126, ISO 1173, style C8
- Available in small blister pack of 2 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 8 mm |
| Length | 30 mm |
Show UNSPSC/ECL@SS
£ 20.76 excl. VAT
/ Each
£ 24.91 incl. VAT
- Delivery usually within ( 14 ) days
