References
Bahco:K18PH-2M6
Rubix:401A7105
Manufacturer :K18PH-2M6
EAN:7314150274871



Product details : BAHCO K18PH-2M6 BIT PH244.5MMTHREAD M6
For Phillips head screws with thread drive
For optimized use in stationary screw system
K18NF-2: Screw thread 10/32” UNF
K18PH-2M5: Screw thread M5
K18PH-2M6: Screw thread M6
DUOFAST automatic screwdriver, on BOSCH, FEIN and MAKITA screwdrivers or HOLZ-HER magazine screwdriver
High performance alloy steel
Steel-grey, greased finish
Packed individually in a plastic bag
For optimized use in stationary screw system
K18NF-2: Screw thread 10/32” UNF
K18PH-2M5: Screw thread M5
K18PH-2M6: Screw thread M6
DUOFAST automatic screwdriver, on BOSCH, FEIN and MAKITA screwdrivers or HOLZ-HER magazine screwdriver
High performance alloy steel
Steel-grey, greased finish
Packed individually in a plastic bag
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph2 |
| Length | 44.5 mm |
Show UNSPSC/ECL@SS
£ 8.73 excl. VAT
/ Each
£ 10.48 incl. VAT
- Delivery usually within ( 14 ) days
