WERA 105622 335/350/355/6 SCREWDRIVER SET SL/PH/PZ K'FORM+ 6PC

Screwdriver set no.335/350/355/6

See technical information

References

Wera:05105622001
Rubix:4531061
EAN:4013288041616
brand logo

Technical specifications

Number of elements6
Imprintmultiple imprint

Product details : WERA 105622 335/350/355/6 SCREWDRIVER SET SL/PH/PZ K'FORM+ 6PC


Screwdriver set with round blade, 7-piece

Design: Made of high-alloy special steel. Blade with laser tip and micro rough surface. This reduces the contact force and prevents the screw head from sliding out. With 3-component Kraftform Plus handle, ergonomic, with integrated soft areas for better grip and hexagonal roll-off protection. In addition, the screwdriver head is embossed with output symbol and size.

Set contents: 2 slot screwdrivers 4 x 100; 5.5 x 125 mm 2 Phillips PH screwdrivers 1; 2 2 Phillips screwdrivers PZ 1; 2 1 rack for wall mounting * Without laser tip.

Technical specifications


Attributes
Number of elements6
Imprintmultiple imprint
£ 30.57 excl. VAT
/ Each
£ 36.68 incl. VAT
  • Delivery usually within ( 5 ) days