FACOM BTPJ8PB SLOTTED PHILLIPS SCREWDRIVERS SET 8PC 37 X 20 4.4

SLOTTED PHILLIPS SCREWDRIVERS SET

See technical information
References
Facom:BTPJ8PB
Rubix:421A1144
Manufacturer :BTPJ8PB
EAN:3662424114762
brand logo
Technical specifications
Number of elements8
Imprintphillips (ph)

Product details : FACOM BTPJ8PB SLOTTED PHILLIPS SCREWDRIVERS SET 8PC 37 X 20 4.4


Screwdrivers for slotted head screws (parallel): 3x50, 5.5x125, 4x100mm
Screwdrivers for slotted head screws (flared): 6.5x150, 8x175mm
Phillips® screwdrivers: PH0x75, PH1x100, PH2x125mm

Strengths

Upgrade your toolkit with this premium set of 8 screwdrivers, designed for precision and durability: Screwdrivers for slotted head screws (parallel): 5.5x125mm, 3x50mm, 4x100mm, Screwdrivers for slotted head screws (flared): 6.5x150mm, 8x175mm & Phillips® screwdrivers: PH0x75, PH1x100mm, PH2x125mm. Ergonomic Design: Rounded handle with TPR coating for enhanced torque and comfort. Strong Bar: Made from Chrome Silicon steel for superior strength, with a chrome-plated finish for long-lasting performance. Durable Tip: CNC-finished for precise fit and extended lifespan, complemented by a sand-blasted tip for improved grip. This versatile set is perfect for both professional and DIY applications, ensuring reliability and efficiency in every task.

Technical specifications


Attributes
Number of elements8
Imprintphillips (ph)
Show UNSPSC/ECL@SS
£ 53.25 excl. VAT
/ Each
£ 63.90 incl. VAT
  • Delivery usually within ( 14 ) days