GEDORE SCREWDRIVER SET 2150-2160 PH-010


3 C-screwdriver set 10-PCs 2150-2160 PH-010

References
gedore:2150-2160 PH-010
rubix:122A3860
manufacturer :1482343
ean:4010886812402
brand logo
brand logo
Technical specifications
Number of elements10
ImprintPhillips
See all Specifications

Product details : GEDORE SCREWDRIVER SET 2150-2160 PH-010


3C-Screwdriver set 10 pcs IS 3-8 PH 1-2 Practical set composition in environmentally-friendly cardboard box For slotted and cross-head screws PH 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel

Technical specifications


Attributes
Logistic Weight825 g
Number of elements10
ImprintPhillips
Show UNSPSC/ECL@SS
£ 88.43 excl. VAT
/ Each
£ 106.12 incl. VAT
  • Usually arrives within 14 working days