FATMAX SCREWDRIVER SET OF 6 PIECES


Screwdriver

References
stanley:0-65-428
rubix:80086535
ean:3253560654283
brand logo
brand logo
Technical specifications
Number of elements6
ImprintMultiple imprint
See all Specifications

Product details : FATMAX SCREWDRIVER SET OF 6 PIECES


The STANLEY® FATMAX®XL screwdrivers with its colour coded ends make it easy to identify the correct screwdriver for each screw type, solidly constructed screwdrivers with soft grip bi- material handles which are securely bonded to chrome vanadium steel bar shafts, comes complete with a mixture of parallel, flared, Phillips® and pozi screwdrivers in a carry case.

Strengths

•Handle moulded direct to bar virtually unbreakable bond. Highly reliable and providing an extra long life
Compliant with the following norms: en 60900, nf iso 2380-1, nf iso 2380-2, din 5363, din iso/nf iso 8764-1, din iso/nf iso 8764-2
Ergonomic: handle adapted to the hand touch points
Large diameter handle offers great torque needed for driving wood screws
Shot blasted tips ensure improved torque and corrosion protection
Smooth domed end for fast spinning action – speed and comfort
Soft grip handle – perfect combination of great grip plus reduces fatigue
*On Average vs STANLEY Cushion Grip™ Screwdriver (S5. 5) : 65-483 Vs 64-916
New Induction hardening for Phillips / Pozi tips New CNC machined tips for slotted tips

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x205x370 mm
Number of elements6
ImprintMultiple imprint
Show UNSPSC/ECL@SS
£ 30.11 excl. VAT
/ Each
£ 36.13 incl. VAT
  • Usually arrives within 14 working days