BAHCO BE-9877 15PCS XXL SCREWDRIVER ERGO SET

Screwdriver Set

See technical informationSee documents

References

Bahco:BE-9877
Rubix:264A0705
EAN:7314150320745
brand logo

Technical specifications

Number of elements15
Imprintmultiple imprint

Documents

Product details : BAHCO BE-9877 15PCS XXL SCREWDRIVER ERGO SET


Strengths

•Includes 15 slotted/Phillips/Pozidriv/TORX® screwdrivers|•BE-8030, BE-8150, BE-8611, BE-8621, BE-8811, BE-8821, BE-8910, BE-8915, BE-8920, BE-8925, BE-8220S, BE-8040S, BE-8050S, BE-8610S, BE-8620S|•Screwdriver developed according to the scientific ERGO™ process|•Phosphate finished tip for higher accuracy|•Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission|•Maximum comfort with minimum effort thanks to an ergonomic design|•Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end|•Flat face to prevent rolling away|•Integrated hanging hole|•High-performance alloy steel blade with chrome plating, entirely hardened for high protection against corrosion, long life tool|•In cardboard box

Technical specifications


Attributes
Number of elements15
Imprintmultiple imprint
£ 130.47 excl. VAT
/ Each
£ 156.56 incl. VAT
  • Delivery usually within ( 14 ) days