WERA 006611 KK VDE 17 TIE UNIVERSAL 1 17PC

Universal 1 Tool finder

See technical informationSee documents

References

Wera:05006611001
Rubix:265A5531
EAN:4013288229564
brand logo

Technical specifications

Number of elements18
See all Specifications

Documents

Product details : WERA 006611 KK VDE 17 TIE UNIVERSAL 1 17PC


Kraftform Kompakt VDE 17 Universal 1 Tool finder, 17 pieces 2x 817 VDE Kraftform blade-holding handle: 9 x 98 mm 2x Kraftform Kompakt VDE 62 i Take it easy: PH 1x157 mm, PH 2x157 mm 2x Kraftform Kompakt VDE 65 i Take it easy: PZ 1x157 mm, PZ 2x157 mm 2x Kraftform Kompakt VDE 65 i PZ/S Take it easy: # 1x157 mm, # 2x157 mm 4x Kraftform Kompakt VDE 67 i TORX® Take it easy: TX 10x157 mm, TX 15x157 mm, TX 20x157 mm, TX 25x157 mm 4x Kraftform Kompakt VDE 60 i Take it easy: 0.4x2.5x157 mm, 0.8x4x157 mm, 1x5.5x157 mm, 1.2x6.5x157 mm 1x Kraftform Kompakt VDE 60 iS Take it easy: 0.6 x 3.5 x 157 mm 1x Hook and Loop Fastener Strip 70: 50 x 70 mm

Technical specifications


Attributes
Number of elements18
Imprintmultiple imprint
£ 73.39 excl. VAT
/ Each
£ 88.07 incl. VAT
  • In stock: Next day delivery