STANLEY FATMAX SCREWDRIVER INSULATED 0-65-441


Screwdriver set PZ VDE FatMax® 6-piece

References
stanley:0-65-441
rubix:4516353
ean:3253560654412
brand logo
brand logo
Technical specifications
Number of elements6
See all Specifications

Product details : STANLEY FATMAX SCREWDRIVER INSULATED 0-65-441


Strengths

• Handle formed directly on the blade - virtually unbreakable
• Tip identification on the handle - quick identification of the correct screwdriver for each type of screw
• Rounded end handle - for comfortable and smooth rotations
• Large diameter handle - enough turning power for wood screws - and narrow neck - for a quick rotation
• Ergonomic handle - bi-material, non-slip, excellent grip and limited fatigue
• Tested up to 1000V (EN60900:2004)
• Polyamide protective layer
• Black oxidized tip for extra protection against corrosion
• High-quality steel blade - high resistance and limited chance of breaking the tip
• Contents: Parallel 2.5 x 50mm, 3.5 x 75mm, 5.5 x 150mm - Phillips 1 x 100mm, 2 x 125mm - Voltage indicator 3 x 64mm

Technical specifications


Attributes
Packaged dimensions (D x W x H)40x150x290 mm
Number of elements6
ImprintPhillips
Show UNSPSC/ECL@SS
£ 31.58 excl. VAT
/ Each
£ 37.90 incl. VAT
  • Usually arrives within 14 working days