FACOM SCREWDRIVER AR.3X75
AR - ISORYL screwdriver for slotted-head screws - milled blade
See technical informationReferences
Facom:AR.3X75
Rubix:1237428
EAN:3148510098852



Product details : FACOM SCREWDRIVER AR.3X75
AR - ISORYL screwdriver for slotted-head screws - milled blade
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
- Round milled blade for access to the bottom of wells..
- Presentation: polished chrome.
Technical specifications
Attributes
| Logistic Weight | 19 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x15x15 mm |
| Package weight | 19 g |
| Imprint | flat |
| Imprint size | 3 |
| Blade length | 75 mm |
| Length | 145 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 2.67 excl. VAT
/ Each
£ 3.20 incl. VAT
- Delivery usually within ( 14 ) days
