FACOM AT4X100 PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM


Flat Protwist Screwdriver

References
facom:AT4X100
rubix:210A6974
ean:3662424095078
brand logo
brand logo
Technical specifications
Imprintflat
Imprint size4
Blade length100 mm
See all Specifications

Product details : FACOM AT4X100 PRO-TWIST SCREWDRIVER SLOTTED 4 X 100 MM


Cylindrical blade allowing access in the wells.
Extralong blade up to 300 mm for difficult and remote access.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.

Technical specifications


Attributes
Imprintflat
Imprint size4
Blade length100 mm
Length209 mm
Finishingother
Show UNSPSC/ECL@SS
£ 6.66 excl. VAT
/ Each
£ 7.99 incl. VAT
  • In stock: Next day delivery