FACOM ATD1X250 PRO-TWIST SCREWDRIVER POZI 1 X 250 MM
Protwist screwdriver
See technical informationSee documentsReferences
Facom:ATD1X250
Rubix:210A6867
EAN:3662424095832

Documents
Product details : FACOM ATD1X250 PRO-TWIST SCREWDRIVER POZI 1 X 250 MM
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 250 mm |
| Length | 359 mm |
| Finishing | zinc |
Show UNSPSC/ECL@SS
£ 14.61 excl. VAT
/ Each
£ 17.53 incl. VAT
- Delivery usually within ( 14 ) days
