WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+

Screwdriver

See technical information

References

Wera:05028032001
Rubix:2576521
EAN:4013288040114
brand logo

Technical specifications

Imprinttorx profile
Imprint sizeip8
Blade length60 mm
See all Specifications

Product details : WERA 028032 367 SCREWDRIVER TORX PLUS 8IP/60 K'FORM+


High quality Kraftform Plus screwdriver by Wera. TORX PLUS® profile: in comparison to "normal" TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and screw is implemented by using an elliptical and not circular profile design. This means that the power applied when fastening is spread across a larger surface area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Multi-component Kraftform handle for rapid and convenient working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip offers a perfect fit and optimised corrosion protection. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.

Strengths

•For TORX PLUS® socket screws
Multi-component Kraftform handle for fast and ergonomic screwdriver
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
The Wera Black Point tip offers an exact fit and optimum corrosion protection

Technical specifications


Attributes
Imprinttorx profile
Imprint sizeip8
Blade length60 mm
Length130 mm
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
  • Delivery usually within ( 5 ) days