References
Knipex:98 20 80
Rubix:388A4300
EAN:4003773024231

Product details : KNIPEX 982080 KNIPEX SCDR 5/167 SHAFT 295MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 8 mm |
| Blade length | 175 mm |
| Length | 295 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 13.75 excl. VAT
/ Each
£ 16.50 incl. VAT
- Delivery usually within ( 14 ) days