WERA 008720 350PH SCREWDRIVER PH2/100 K'FORM+
Wera kraftform plus lasertip screwdriver phillips ph 2 x 100mm
See technical informationReferences
Wera:05008720001
Rubix:2527182
EAN:4013288003638

Product details : WERA 008720 350PH SCREWDRIVER PH2/100 K'FORM+
Seriously high quality general purpose screwdrivers for working faster & easier. Anti-slip Lasertips significantly reduce the required screwdriving effort, prevent slip from the screw head & correctly designed handles allow comfortable intensive use. Special steel blades dramatically extend service life.
Technical specifications
Attributes
| Imprint | phillips |
|---|---|
| Imprint size | ph2 |
| Blade length | 100 mm |
| Length | 205 mm |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- In stock: Next day delivery