References
Facom:ATD2X35
Rubix:210A6874
EAN:3662424096037

Product details : FACOM ATD2X35 PRO-TWIST SCREWDRIVER POZI 2 X 35 MM
Strengths
•Laser Marking - gives virtually Permanent Marking
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Handle Material - Softer for more Comfort and still Chemical Resistant
CNC tip machining - gives better Screw Fit increasing Torque Transfer and Reducing Wear
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Imprint size | pz2 |
| Blade length | 35 mm |
| Length | 91 mm |
| Finishing | galvanised metal |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Delivery usually within ( 14 ) days
