FACOM SCREWDRIVER AEF.1X35

AEF – AEP - Micro-Tech® screwdriver with replaceable blade

See technical information
References
Facom:AEF.1X35
Rubix:80360817
EAN:3148519103625
brand logo
Technical specifications
Imprintflat
Imprint size1
Blade length117 mm
See all Specifications

Product details : FACOM SCREWDRIVER AEF.1X35


AEF – AEP - Micro-Tech® screwdriver with replaceable blade
- Swivel head.
- Finish: chrome-plated blade, burnished tip.

Technical specifications


Attributes
Logistic Weight15 g
Packaged dimensions (D x W x H)140x16x16 mm
Package weight15 g
Imprintflat
Imprint size1
Blade length117 mm
Length117 mm
Finishingchromed
Show UNSPSC/ECL@SS
£ 4.85 excl. VAT
/ Each
£ 5.82 incl. VAT
  • Delivery usually within ( 14 ) days