BAHCO B190.100.200 SCREWDRIVER SLOTTED 10X1.6X200
BahcoFit Slotted Flat Tipped Screwdrivers with Rubber Grip 0.8-2 mm
See technical informationReferences
Bahco:B190.100.200
Rubix:264A0720
EAN:7314150277896

Product details : BAHCO B190.100.200 SCREWDRIVER SLOTTED 10X1.6X200
Strengths
Comfortable to use with the two-component handle made with over 75% rubber|Maximum grip thanks to the vertical anti-slip grooves in the handle|Easy size and screw type identification from the markings on the handle
Technical specifications
Attributes
| Logistic Weight | 152 g |
|---|---|
| Imprint | flat |
| Imprint size | 10 mm |
| Blade length | 200 mm |
| Length | 317 mm |
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
- Delivery usually within ( 14 ) days
