WERA 051272 813 R BITHOLDING SCREWDRIVER WITH RAPIDAPTOR Q-RELEASE

Bit Holding Screwdriver

See technical informationSee documents

References

Wera:05051272001
Rubix:80126045
Manufacturer :05051272001
EAN:4013288103123
brand logo

Technical specifications

Imprinthex / allen
Imprint size1/4 in
Length90 mm

Documents

Product details : WERA 051272 813 R BITHOLDING SCREWDRIVER WITH RAPIDAPTOR Q-RELEASE


Premium bit holding screwdriver. The Rapidaptor quick-release chuck allows for lightning-fast bit changes without any extra tools. The strong permanent magnet holds the bits firmly. Kraftform Plus handle for comfortable ergonomic screwdriver, which avoids blisters and calluses. Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Suitable for bits with 1/4" external hexagon drive as per DIN ISO 1173-C 6. 3 and E 6. 3 (ISO 1173).

Strengths

•Bit holder with Rapidaptor quick-release chuck for bits with 1/4" hexagon drive
Multi-component Kraftform handle for fast and ergonomic screwdriver
Hexagonal anti-roll feature against rolling away
Rapidaptor technology for rapid change of the bits or blades
Strong permanent magnet holds the bits absolutely securely

Technical specifications


Attributes
Imprinthex / allen
Imprint size1/4 in
Length90 mm
£ 14.26 excl. VAT
/ Each
£ 17.11 incl. VAT
  • Delivery usually within ( 5 ) days