FACOM SLOTTED SCREWDRIVER AN3X75SR
AN.SR - Screwdriver for ADF slotted screws
See technical informationReferences
Facom:AN3X75SR
Rubix:154A6972
EAN:3148518694513




Technical specifications
| Imprint | flat |
|---|---|
| Blade length | 75 mm |
| Material | copper-beryllium / wood |
Product details : FACOM SLOTTED SCREWDRIVER AN3X75SR
AN.SR - ADF slotted screwdriver
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
- Special copper-beryllium alloy, explosion-proof and antimagnetic.
- For your safety, FACOM uses wooden handles that eliminate any risk of sparks. This is not the case with some bi-material plastic handles.
Technical specifications
Attributes
| Logistic Weight | 38 g |
|---|---|
| Packaged dimensions (D x W x H) | 173x22x22 mm |
| Package weight | 38 g |
| Imprint | flat |
| Blade length | 75 mm |
| Material | copper-beryllium / wood |
| Imprint size | 3 |
| Length | 175 mm |
Show UNSPSC/ECL@SS
£ 29.56 excl. VAT
/ Each
£ 35.47 incl. VAT
- Delivery usually within ( 14 ) days