ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
Spark resistant screwdriver slot
See technical informationSee documentsReferences
Roebuck:846149
Rubix:209A7970
EAN:3660338083709


Technical specifications
| Imprint | flat |
|---|---|
| Blade length | 150 mm |
| Material | copper - beryllium 2 |
Documents
Product details : ROEBUCK NON SPARKING SCREWDRIVER SLOTTED HEAD 6 846149
Spark resistant screwdriver slot Copper Beryllium 2.
German made.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Blade length | 150 mm |
| Material | copper - beryllium 2 |
| Imprint size | 6 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 37.82 excl. VAT
/ Each
£ 45.38 incl. VAT
- Usually arrives within 14 working days