KNIPEX 982404 CROSS SLOT SCREWDRIVERS 320MM
Screwdrivers for cross Phillips®
See technical informationReferences
Knipex:98 24 04
Rubix:388A4310
EAN:4003773026471

Technical specifications
| Imprint | phillips (ph) |
|---|---|
| Imprint size | ph 4 |
| Blade length | 200 mm |
Product details : KNIPEX 982404 CROSS SLOT SCREWDRIVERS 320MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel.
Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x37x85 mm |
|---|---|
| Imprint | phillips (ph) |
| Imprint size | ph 4 |
| Blade length | 200 mm |
| Length | 315 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Delivery usually within ( 14 ) days