References
Stanley:0-65-397
Rubix:1358951
EAN:3253560653972

Product details : STANLEY 0-65-397 FATMAX SCREWDRIVER T 25 X 100MM
Handles are moulded direct to bar for durability and extra long life. High grade steel bar allows for high torque and reduces the chance of tip breakage. Anti-slip soft grip handles with mix of smooth and textured panels provide excellent comfort and grip. Large diameter handles offer extra torque for driving screws. Smooth domed end for spinning action, speed and comfort. Colour coded ends for identification.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x32x270 mm |
|---|---|
| Imprint | torx profile |
| Imprint size | tt25 |
| Blade length | 100 mm |
| Length | 100 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 8.12 excl. VAT
/ Each
£ 9.74 incl. VAT
- Delivery usually within ( 7 ) days