FACOM AEF.1.2X35 1.2X35MM SLOTED MICRO SCREWDRIVER
AEF – AEP - Micro-Tech® screwdriver with replaceable blade
See technical informationReferences
Facom:AEF.1,2X35
Rubix:395A5188
Manufacturer :AEF.1.2X35
EAN:3148519103977




Product details : FACOM AEF.1.2X35 1.2X35MM SLOTED MICRO SCREWDRIVER
AEF – AEP - Micro-Tech® screwdriver with replaceable blade
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
- Swivel head.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 137x16x16 mm |
| Package weight | 15 g |
| Imprint | flat |
| Imprint size | 1,2 mm |
| Blade length | 117 mm |
| Length | 117 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 4.52 excl. VAT
/ Each
£ 5.42 incl. VAT
- Delivery usually within ( 14 ) days
