BAHCO 59S/T30-10P 10XBITS T30 25MM 1/4 STANDARD

Screwing End

See technical information
References
Bahco:59S/T30-10P
Rubix:401A8083
EAN:7314150251988
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet30
See all Specifications

Product details : BAHCO 59S/T30-10P 10XBITS T30 25MM 1/4 STANDARD


For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces, plastic box of 5 and 10 pieces and 2-component plastic box of 30 pieces

Strengths

1/4" Standard Screwdriver Bits for TORX® Head Screws 25 mm

Technical specifications


Attributes
Imprinttorx profile
Imprint sizet30
Length25 mm
Show UNSPSC/ECL@SS
£ 10.77 excl. VAT
/ Each
£ 12.92 incl. VAT
  • Delivery usually within ( 14 ) days