GEDORE 890-3 SCREWDRIVER BIT


Philips screwdriver bit -890

References
gedore:890 3
rubix:80073200
manufacturer :6571740
ean:4010886657171
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint size3
See all Specifications

Product details : GEDORE 890-3 SCREWDRIVER BIT


Screwdriver bit 5/16" PH 3 For hand operation and use in electric and air tools For extra heavy use Acc. to DIN ISO 2351-2, tip as per DIN ISO 8764-1 PH Hexagon drive as per DIN 3126 - C 8 (5/16“) GEDORE special vanadium steel, gun-metal finish Size 4: the length is not standardised

Technical specifications


Attributes
Logistic Weight10 g
ImprintPhillips
Imprint size3
FinishingPolished
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
  • Usually arrives within 14 working days