Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
WERA 060105 867/4Z BIT TX15/70 EXTRA TOUGH
WERA 060105 867/4Z BIT TX15/70 EXTRA TOUGH
867/4 Z TORX® Bit
References
wera:
05060105001
rubix:
2517986
ean:
4013288016188
Technical specifications
Imprint
Torx
Imprint size
TX15
See all Specifications
Product details
Technical specifications
Product details : WERA 060105 867/4Z BIT TX15/70 EXTRA TOUGH
High quality bits for recessed TORX® screws. Tough viscous for universal use.
Strengths
For recessed TORX® screws
Ductile and tough for hard materials
Prevents premature breakage of the drive tip
Technical specifications
Attributes
Imprint
Torx
Imprint size
TX15
Length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
Usually arrives within 14 working days
Select variants (45)
Add to cart
Create PDF from product
Check our products from related categories
FACOM POZIDRIV BIT ED.662
WERA 060047 855/4Z BIT PZ3/152 EXTRA TOUGH
WERA 066785 875/4 BIT TRIWING 1/89 EXTRA TOUGH
DEWALT SCREWDRIVER BIT PH2 X 50MM PACK OF 5 DT7246-QZ
WERA 066686 871/4 BIT TORQ SET 6/89 EXTRA TOUGH
ROEBUCK POZI BIT NO 3 X 25MM X-HARD GOLD 1176
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 2 X 50MM EXTRA HARD
WERA 057632 868/1IMP DC BIT SQUARE 3/25 IMPAKTOR PK10
WERA 059492 800/4Z BIT SLOTTED 1.2/6.5/70 EXTRA TOUGH
ROEBUCK NUT SETTERS MAGNETIC 6 X 50MM
WERA 056704 855/1BDC BIT PZ3/25 DIAMOND BITORSION
FACOM HEXAGON BIT EH.605
WERA 060135 867/4Z BIT TX25/50 EXTRA TOUGH
GEDORE 10MM SLT SCRWDRVRBIT 880 10
WERA 071034 3867/1TS BIT TX20/25 STAINLESS TORSION