Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
GEDORE 746 CARBIDE SCRIBER
GEDORE 746 CARBIDE SCRIBER
Scriber Ballpoint Pen Model 746
References
gedore:
746
rubix:
399A5526
manufacturer :
6559610
ean:
4010886655962
Technical specifications
Length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GEDORE 746 CARBIDE SCRIBER
Scriber Carbide, silver With drop mechanics Replaceable tip (E-746)
Technical specifications
Attributes
Logistic Weight
22
g
Length
150
mm
Material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
47.65
excl. VAT
/
Each
£
57.18
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BRITOOL EXPERT STEEL SCRIBER 190MM
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
GEDORE SCRIBER 6559530 745
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
GEDORE 208-150 CARBIDE SCRIBER
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
ROEBUCK SCRIBER DIAMETER 4MM 733700
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
ROEBUCK FLEXI ILLUM MIRROR/PICK-UP
TELESCOPIC MIRROR 50MM
WHITNEY DIE 1/8 FOR NO 5 W05T18D
GEDORE RED R21560002 TOOL TROLLEY WITH 166 PIECE ASSORTMENT