Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Miscellaneous tools
(107)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
Scriber for miscellaneous tools Roebuck
References
roebuck:
MF1027
rubix:
9727639
Technical specifications
Length
140
mm
Product details
Technical specifications
Product details : ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
90° industrial diamond scriber for easy marking of many surfaces.
Technical specifications
Attributes
Length
140
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.28
excl. VAT
/
Each
£
23.14
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
GEDORE 208-150 CARBIDE SCRIBER
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
GEDORE 746 CARBIDE SCRIBER
ROEBUCK SCRIBER DIAMETER 4MM 733700
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
GEDORE SCRIBER 6559530 745
BRITOOL EXPERT STEEL SCRIBER 190MM
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
GEDORE 208-150 CARBIDE SCRIBER
ROEBUCK MIRROR MAGNET LED LAMP KIT
STAHLWILLE 77260027 MAGNETIC LIFTER/RETRIVER
KNIPEX 986630 SELF-CLAMPING SLIP-ON CAPS 110MM