Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Miscellaneous tools
(106)
See Miscellaneous tools
< Back
Rubix Categories
Tools & Metrology
Miscellaneous tools
Miscellaneous tools
Miscellaneous tools
Scriber for miscellaneous tools
GEDORE 208-150 CARBIDE SCRIBER
GEDORE 208-150 CARBIDE SCRIBER
Hexagonal Scriber 208
References
gedore:
208-150
rubix:
399A5614
manufacturer :
8881680
ean:
4010883888165
Technical specifications
Length
150
mm
Diameter
6
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 208-150 CARBIDE SCRIBER
Carbide scriber Chrome-vanadium steel 59CrV4 Zinc-plated
Technical specifications
Attributes
Logistic Weight
40
g
Length
150
mm
Diameter
6
mm
Material
Chrome Vanadium steel.
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.65
excl. VAT
/
Each
£
17.58
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK MF1027 DIAMOND TIPPED SCRIBER
STAHLWILLE 12321 77100000 ENGINEERS SCRIBER
ROEBUCK 434/AS.B/RBK MACHINISTS SCRIBER
ROEBUCK RAC800 TUNGSTEN CARBIDE TIP SCRIBER
GEDORE 746 CARBIDE SCRIBER
DRAPER 34099 DOUBLE ENDED ENGINEERS SCRIBER (200MM)
ROEBUCK SET OF 6 STAINLESS PROBES SCRIBES SCRIBERS
BRITOOL EXPERT STEEL SCRIBER 190MM
ROEBUCK RA-900 RETRACT SCRIBER CARB TIP
GEDORE SCRIBER 6559530 745
ROEBUCK SCRIBER DIAMETER 4MM 733700
BAHCO M780 MAGNETISER/DEMAGNETISER
WHITNEY PUNCH 1/8 FOR NO 5 W05T18P
GEDORE RED R21000042 42 PIECE ELECTRICIANS TOOLKIT
GEDORE RED R21560004 TOOL TROLLEY WITH 129 PIECE ASSORTMENT