BOSCH 2608685864 SDS-MAX MASONRY DRILL 20MM DIA X 320MM LONG OVERALL
SDS-max-4 drill bits for hammer drills
See technical informationReferences
Bosch:2608685864
Rubix:80986274
EAN:3165140564151




Technical specifications
| Total length | 340 mm |
|---|---|
| Drilling diameter | 20 mm |
| Length of cut | 200 mm |
Product details : BOSCH 2608685864 SDS-MAX MASONRY DRILL 20MM DIA X 320MM LONG OVERALL
For concrete, reinforced concrete and masonry. Suitable for all SDS-max drills. 4-cutting bits with optimized price/performance ratio.
Technical specifications
Attributes
| Logistic Weight | 508 g |
|---|---|
| Packaged dimensions (D x W x H) | 410x40x25 mm |
| Package weight | 508 g |
| Total length | 340 mm |
| Drilling diameter | 20 mm |
| Length of cut | 200 mm |
| Body material | hss |
| Type of tail | cylindrical |
Show UNSPSC/ECL@SS
£ 39.35 excl. VAT
/ Each
£ 47.22 incl. VAT
- Usually arrives within 14 working days