DEWALT DT9532-QZ SDS-PLUS MASONRY DRILL BIT 8 X 310MM


Extreme Drill Bit

References
dewalt:DT9532-QZ
rubix:2006481
ean:5035048055076
brand logo
brand logo
Technical specifications
Total length310 mm
Drilling diameter8 mm
Body materialSteel

Product details : DEWALT DT9532-QZ SDS-PLUS MASONRY DRILL BIT 8 X 310MM


With a innovative Extreme2 tip design, DEWALT SDS Plus Extreme Drill Bits power through masonry, concrete, and more with a high grade carbide tip that MAXimizes bit life. An optimized flute design allows efficient debris removal.

Strengths

The Innovative EXTREME 2® SDS-Plus drill bit is amongst the best in terms of its speed, life and endurance
Superior carbide grade for long life and greater durability
Optimized flute design allows efficient debris removal
Hardened body for extra strength and reduced breakage

Applications

Masonry, concrete

Technical specifications


Attributes
Total length310 mm
Drilling diameter8 mm
Body materialSteel
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
  • Usually arrives within 14 working days