References
Bosch:1618601008
Rubix:122A4601
EAN:3165140033398



Product details : BOSCH SDS MAX CHISEL FLAT 1618601008
Total length mm: 350
Chisel edge mm: 115
Applications
Concrete|ConcreteStone|Masonry
Technical specifications
Attributes
| Logistic Weight | 785 g |
|---|---|
| Packaged dimensions (D x W x H) | 390x80x15 mm |
| Package weight | 755 g |
| Length | 300 mm |
| Width | 80 mm |
| Weight | 785 g |
Show UNSPSC/ECL@SS
£ 43.76 excl. VAT
/ Each
£ 52.51 incl. VAT
- Usually arrives within 14 working days
