Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Chisel
ROEBUCK 866797 CHISEL FOR HAMMER DRILL LENGTH MM 350
ROEBUCK 866797 CHISEL FOR HAMMER DRILL LENGTH MM 350
Chisel for hammer drill
References
roebuck:
866797
rubix:
217A4039
ean:
3660338208744
Technical specifications
Length
350
mm
Width
115
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866797 CHISEL FOR HAMMER DRILL LENGTH MM 350
Chisel for hammer drill
Technical specifications
Attributes
Length
350
mm
Width
115
mm
Model
SDS Max
Handle
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.65
excl. VAT
/
Each
£
66.78
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
ROEBUCK 63BB BRICK BOLSTER CHISEL 2 1/2 INCH
GEDORE 95-400 COLD CHISEL
MAKITA D-08707 COLD CHISEL 19X280 (17MM HEX S
GEDORE 97-125 FLAT COLD CHISEL 125X10MM
MILWAUKEE 4932479896 1 1/4 BEVELED EDGE CHISEL
BAHCO 3740-200 FLAT CHISEL
ARMEG EBSBSCHM CHISEL 78MM
ARMEG G175B4MRC6 MORTAR RAKE CHISEL
ROEBUCK 010345EU FLOORBOARD CHISEL 2 1/4 WITH GRIP & HAND GUARD
FACOM 263.G22SLS SHEATHED CHISEL 22MM - SAFETY LOCK SYSTEM
SILVERLINE PC05 PC05 PUNCH & CHISEL SET 12PCE
CP 10.2MM CHISEL SET CA155807
GEDORE 95-253 COLD CHISEL
STANLEY 4-18-331 FATMAX FLOOR CHISEL 3 X 11
BAHCO 3740-150 FLAT CHISEL 18MM OVAL SHANK