References
Roebuck:652537
Rubix:216A5795
EAN:3660338000720


Technical specifications
| Total length | 540 mm |
|---|---|
| Drilling diameter | 22 mm |
| Length of cut | 400 mm |
Documents
Product details : ROEBUCK 652537 DRILL-BIT SDS MAX 22 X 400 MM
6 bit Head.
.
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Self-centering tip. .
Propeller with progressive core. .
Use: plaster, stone, concrete, granite, marble, solid brick, reinforced concrete.
Technical specifications
Attributes
| Total length | 540 mm |
|---|---|
| Drilling diameter | 22 mm |
| Length of cut | 400 mm |
| Body material | steel |
| Type of tail | sds max |
Show UNSPSC/ECL@SS
£ 89.67 excl. VAT
/ Each
£ 107.60 incl. VAT
- Usually arrives within 14 working days