DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM


Hammer Drill Bit

References
dewalt:DT9435-QZ
rubix:2006449
ean:5035048060025
brand logo
brand logo
Technical specifications
Total length570 mm
Length of cut450 mm
Body materialCarbide
See all Specifications

Product details : DEWALT DT9435-QZ SDS-MAX MASONRY DRILL BIT 32 X 570MM


Cutter tips that maximize the hole concentricity for better fixing retention and an open head design that channels dust into flutes for fast drilling. An elongated helix expedites mill removal, and hardened core helps to reduce bit breaking

Strengths

•X-head design for improved user comfort, reduced vibration and improved hole quality
Maximised flute entry
Heavy-duty shank for maximum durability

Applications

Masonry;Concrete;Rock

Technical specifications


Attributes
Total length570 mm
Length of cut450 mm
Body materialCarbide
Type of tailStraight
Show UNSPSC/ECL@SS
£ 62.20 excl. VAT
/ Each
£ 74.64 incl. VAT
  • Usually arrives within 14 working days