References
Draper:13841
Rubix:381A7979
Manufacturer :13841
EAN:5010559138418
Product details : DRAPER 13841 8MM PISTOL GRIP HAND DRILL
The pistol design of this drill with fully enclosed gears make it particularly suited for use in educational facilities. This model features bit storage in handle and a three jaw chuck. Chuck capacity 8mm - 3/8".
Technical specifications
Attributes
| Drilling diameter | 8 mm |
|---|---|
| Shank type | cylindrical |
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
- Delivery usually within ( 7 ) days

