Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SEALEY SDS6X110 SDS PLUS DRILL BIT 6 X 110MM
SEALEY SDS6X110 SDS PLUS DRILL BIT 6 X 110MM
SDS8X110 WORKSAFE SDS PLUS DRILL BIT 8 X 110MM
References
sealey:
SDS6X110
rubix:
383A6553
manufacturer :
SDS6X110
ean:
5055111202084
Product details
Technical specifications
Product details : SEALEY SDS6X110 SDS PLUS DRILL BIT 6 X 110MM
• Superior quality SDS Plus drill bit suitable for a variety of applications. • Drills are fully hardened and ground. • Model No. SDS8X110
Strengths
Worksafe® SDS Plus Drill Bit 8 x 110mm
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.47
excl. VAT
/
Each
£
1.76
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
TITEX DC150-05-13.900A1-WJ30RE SOLID CARBIDE DRILL 6618434
TITEX DC150-03-05.900A1-WJ30RE SOLID CARBIDE DRILL 6968769
SANDVIK 460.1-0960-048A0-XMGC34 SC DRILLS CORODRILL 460 6241138
SANDVIK 452.C1-0632-100T-CCD10 SC DRILLS CORODRILL 6010901
DORMER R5205.0 STUB DRILL 5.00 MM 5981242
TITEX DC150-12-07.800A1-WJ30TA SOLID CARBIDE DRILL 6618805
GUHRING 05515 006.100 RATIO DRILL SOLID CARBIDE 6.100MM
WALTER TITEXSOLID CARBIDE TWIST DRILLSDC150-08-18.000A1-WJ30TA
CUTLINE 892893 SCD03-08.20I1 CUPMM CARB DRILL 8.2 IC 3XD
MITSUBCARB MS0460-SSA SOLID CARBIDE DRILLS MS LINE 90012388
SANDVIK 860.1-1000-045A1-PM P1BM 8151334
SANDVIK 1K325-0300-XA 1730 DURA SOLID CARBIDE END MILL 8213550
SANDVIK 860.1-0397-027A1-PMP1BM SC DRILLS CORODRILL 8151106
DORMER R4583.1 DRILL 3.10 MM 5981066