Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
SANDVIK 860.1-1000-045A1-PM P1BM 8151334
SANDVIK 860.1-1000-045A1-PM P1BM 8151334
Helicoidal carbide solid drill bit Sandvik Coromant
References
sandvik coromant:
860.1-1000-045A1-PM P1BM
rubix:
289A1391
manufacturer :
8151334
ean:
7323226355703
Product details
Technical specifications
Product details : SANDVIK 860.1-1000-045A1-PM P1BM 8151334
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
186.00
excl. VAT
/
Each
£
223.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TITEX DC150-05-05.800A0-WJ30TA SOLID CARBIDE DRILL 7462098
SANDVIK 860.1-1220-040A0-PMP1BM SC DRILLS CORODRILL 8151020
DOR R454 11.8 S/CARBIDE TIALN MPX STP SHNKL/SX5D DRILL
TITEX DC150-08-06.800A1-WJ30TA SOLID CARBIDE DRILL 6618662
TITEX A1166-7.8 DRILLS SOLID CARBID TYPE N 5057903
TITEX DC150-12-14.000A1-WJ30TA DRILLS8-12 X DC PERFORM 6618856
SANDVIK 860.1-1150-035A1-NM H10F 6253809
SANDVIK 860.1-0720-022A1-GM X1BM 7781459
SANDVIK 860.1-0450-036A1-GMX1BM SC DRILLS CORODRILL 7823907
CUTLINE SOLID CARBIDE DRILL - STUB MM 1.9 844473
GUHRING 05514 008.200 RATIO DRILL SOLID CARBIDE 8.200MM
DORMER R4589.0 DRILL 9.00 MM 5980425
GUHRING 05511 005.700 RATIO DRILL/COOLING SOLID CARBIDE 5.700MM
CUTLINE 892760 SCD03-05.50I0 CUPMM CARB DRILL 5.5MM W/O IC 3XD
DORMER R4589.1 DRILL 9.10 MM 5980428