Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
Solid carbide drills with coolant-through
References
walter titex:
DC150-12-05.700A1-WJ30TA
rubix:
275A8052
manufacturer :
6618782
ean:
4031132371757
Technical specifications
Drilling diameter
5.8
mm
Total length
121
mm
Product details
Technical specifications
Product details : TITEX DC150-12-05.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618782
Solid carbide drills with coolant-through DC150-12-19.000A1-WJ30TA
Solid carbide drills with coolant-through • Perform • 12xD • DIN 6535 HA shank • point angle 140° • Dc=0.2244in
Technical specifications
Attributes
Drilling diameter
5.8
mm
Total length
121
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
156.00
excl. VAT
/
Each
£
187.20
incl. VAT
Usually arrives within 14 working days
Select variants (118)
Add to cart
Create PDF from product
Check our products from related categories
TITEX A1166-4.1 CARBIDE DRILL 5057866
TITEX DC150-08-11.700A1-WJ30TA DRILLS8-12 X DC PERFORM 6618720
GUHRING 05511 012.000 RATIO DRILL SOLID CARBIDE 12.000MM 5XD DIN 6537L
DORMER R4587.8 DRILL 7.80 MM 5980385
SANDVIK 860.1-1270-103A1-GMX1BM SC DRILLS CORODRILL 7781877
SANDVIK 860.1-0952-031A1-PMP1BM SC DRILLS CORODRILL 8151314
CUTLINE 892970 SCD05-05.30I1 CUPMM CARB DRILL 5.3 IC 5XD
MITSUBCARB MS0650-SSA SOLID CARBIDE DRILLS MS LINE 90012436
DORMER R4587.7 DRILL 7.70 MM 5980381
TITEX DC150-05-09.600A0-WJ30TA SOLID CARBIDE DRILL 7462145
SANDVIK 460.1-0900-045A0-XM GC34 460 SOLID CARBIDE DRILL 6241131
SANDVIK 860.1-1400-038A1-GM X1BM 7781520
TITEX DC150-08-14.288A1-WJ30TA SOLID CARBIDE DRILL 6618732
TITEX DC150-03-04.800A1-WJ30RE SOLID CARBIDE DRILL 6968755
SANDVIK 860.1-0580-047A1-PMP1BM SC DRILLS CORODRILL 8151180