Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF TXL 226 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 226 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Seals/cover SKF
References
skf:
TXL 226
rubix:
386A8614
manufacturer :
TXL 226
ean:
7316580247647
Product details
Technical specifications
Product details : SKF TXL 226 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
Technical specifications
Attributes
Inner diameter
145
mm
Outer diameter
177.5
mm
Width
15
mm
Series
TXL
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.32
excl. VAT
/
Each
£
71.18
incl. VAT
In stock: Next day delivery
Select variants (36)
Add to cart
Check our products from related categories
SNR SCC210 BEARING UNIT ACCESSORIES
INA G24X32X4-C RADIAL ROTARY SHAFT SEAL
SKF SHAFT END COVER ECY 212
INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
FAG ETS618 SEALING RING
SKF V RING HSNG SEAL X2 TSN 615 A
SKF DBL HOUSING SEALX2 TSN 608 L
FAG EDH532 SEALING RING
FAG EFS513 SEALING RING
SKF HOUSNG LABRYNTH SEAL TSN 526 S
INA G12X19X3-C RADIAL ROTARY SHAFT SEAL
SKF TXL 516 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG EDH522-622 SEALING RING
FAG HOUSING LIP-SEAL DH516
SKF TK516 BEARING HOUSING ACCESSORIES