LOCTITE 5331 PLASTIC PIPE SEALANT 100ML 2061031


Sealant

References
loctite:SI 5331 WH 100ML
rubix:315570
ean:5010266238722

Product details : LOCTITE 5331 PLASTIC PIPE SEALANT 100ML 2061031


LOCTITE® SI 5331™ is recommended for use on plastic pipe threaded fittings carrying hot or cold water. This product cures at ambient temperatures under the influence of atmospheric moisture to form a low strength flexible seal against hot and cold water.

Strengths

•General purpose liquid thread sealant for sealing metal and plastic threads in fittings carrying hot or cold water
WRC listed, meets BS 6920 for potable water: 0706521
Locks connection against vibration-induced loosening
P1 NSF Reg. No. : 123620
DVGW approval, tested in accordance with EN 751-1

Applications

Industrial and agricultural plastic water pipe systems or drainage systems.
brand logo

Technical specifications


Attributes
Capacity100 ml
Drying time5 min
Viscosity50000 mPa s
Min. temperature-55 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 37.06 excl. VAT
/ Each
£ 44.47 incl. VAT
  • In stock: Next day delivery