References
FAG:NDK56
Rubix:229A1363
Manufacturer :0823272620000
EAN:4054364224004

Product details : FAG NDK56 BEARING HOUSINGCOVER 823272620000
Covers NDK for SNS housing
Technical specifications
Attributes
| Logistic Weight | 5500 g |
|---|---|
| Type | cover |
| Outer diameter | 295 mm |
| Width | 295.2 mm |
| Series | ndk |
| Material | steel;fkm |
Show UNSPSC/ECL@SS
£ 225.07 excl. VAT
/ Each
£ 270.08 incl. VAT
- Usually arrives within 14 working days
